14x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14301
- Zoro # G024172919
product price:Â
$
38.99
/pk of 4, $9.75/ea
Key Features
Actual Width
13-3/4 in
Nominal Depth
1 in
Performance Rating
Merv 8
Nominal Filter Size
14" x 30" x 1"
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-14301
- Zoro #
- G024172919
- UPC #
- 810091183038
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 30" x 1"
- Nominal Height
- 30 in
- Actual Height
- 29-3/4 in
- Nominal Width
- 14 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.