15x20x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-15201
- Zoro # G824172669
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Height
19-3/4 in
For Use With (Systems)
HVAC System
Nominal Height
20 in
Actual Width
14-3/4 in
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-15201
- Zoro #
- G824172669
- UPC #
- 810133789822
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Height
- 20 in
- Actual Width
- 14-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 15 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15" x 20" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.