16x14x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16141
- Zoro # G124173274
product price:Â
$
65.99
/pk of 4, $16.50/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
16" x 14" x 1"
Frame or Header Material
Pleated
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16141
- Zoro #
- G124173274
- UPC #
- 810133783530
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 14" x 1"
- Nominal Width
- 16 in
- Actual Width
- 15-3/4 in
- Actual Height
- 13-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 14 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.