16x25x4 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16254
- Zoro # G824172751
product price:Â
$
88.55
/pk of 6, $14.76/ea
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Height
25 in
Actual Width
15-1/2 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16254
- Zoro #
- G824172751
- UPC #
- 840440227779
- Country of Origin
- United States
Dimensions
- Nominal Height
- 25 in
- Actual Width
- 15-1/2 in
- Actual Height
- 24-1/2 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 25" x 4"
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.