Shop SIMPLY
See all product information
Create Account
18x20x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-18201
- Zoro # G024173121
product price:Â
$
77.99
/pk of 8, $9.75/ea
Key Features
Actual Height
19.81 in
Nominal Width
18 in
Air Filter Capacity
High
Frame or Header Material
Pleated
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-18201
- Zoro #
- G024173121
- UPC #
- 840440201069
- Country of Origin
- United States
Dimensions
- Actual Height
- 19.81 in
- Nominal Width
- 18 in
- Actual Width
- 17.81 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.