18x20x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-18201
- Zoro # G424172458
product price:Â
$
99.99
/pk of 12, $8.33/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
18" x 20" x 1"
Actual Depth
3/4 in
Nominal Width
18 in
Actual Width
17.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-18201
- Zoro #
- G424172458
- UPC #
- 840440201076
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 18 in
- Actual Width
- 17.81 in
- Nominal Height
- 20 in
- Actual Height
- 19.81 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.