Shop SIMPLY
See all product information
Create Account
18x20x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-18201
- Zoro # G424172540
product price:Â
$
189.99
/pk of 24, $7.92/ea
Free Shipping & Returns
Key Features
Actual Width
17.81 in
Nominal Height
20 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Nominal Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-18201
- Zoro #
- G424172540
- UPC #
- 840440201083
- Country of Origin
- United States
Dimensions
- Actual Width
- 17.81 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
- Actual Height
- 19.81 in
- Nominal Filter Size
- 18" x 20" x 1"
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.