Shop SIMPLY
See all product information
Create Account
19.5x31.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1953151
- Zoro # G924173283
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Width
19-1/2 in
Actual Height
31-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1953151
- Zoro #
- G924173283
- UPC #
- 810133784070
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 19-1/2 in
- Actual Height
- 31-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 31-1/2 in
- Actual Width
- 19-1/2 in
- Nominal Filter Size
- 19.5" x 31.5" x 1"
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.