19.88x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19882151
- Zoro # G424173233
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Nominal Width
19.88 in
Nominal Filter Size
19.88" x 21.5" x 1"
For Use With (Systems)
HVAC System
Nominal Height
21-1/2 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-19882151
- Zoro #
- G424173233
- UPC #
- 810091183403
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 19.88 in
- Nominal Filter Size
- 19.88" x 21.5" x 1"
- Nominal Height
- 21-1/2 in
- Actual Height
- 21-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 19.88 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.