20x20x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-20201
- Zoro # G224173259
product price:Â
$
159.99
/pk of 24, $6.67/ea
Free Shipping & Returns
Key Features
Actual Height
19-3/4 in
Performance Rating
Merv 11
Actual Width
19-3/4 in
Nominal Filter Size
20" x 20" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-20201
- Zoro #
- G224173259
- UPC #
- 810133788719
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Actual Width
- 19-3/4 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Nominal Width
- 20 in
Details
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.