20x20x4 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20204
- Zoro # G024172865
product price:Â
$
99.75
/pk of 4, $24.94/ea
Key Features
Performance Rating
Merv 13
Actual Height
19-1/2 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-20204
- Zoro #
- G024172865
- UPC #
- 840440250975
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-1/2 in
- Nominal Depth
- 4 in
- Actual Depth
- 3.63 in
- Nominal Filter Size
- 20" x 20" x 4"
- Nominal Width
- 20 in
- Actual Width
- 19-1/2 in
- Nominal Height
- 20 in
Details
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.