Shop SIMPLY
See all product information
Create Account
20x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20211
- Zoro # G924172866
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
21 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20211
- Zoro #
- G924172866
- UPC #
- 810133784285
- Country of Origin
- United States
Dimensions
- Nominal Height
- 21 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 21" x 1"
- Actual Height
- 20-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 19-3/4 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.