Shop SIMPLY
See all product information
Create Account
20x24x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-20241
- Zoro # G924172781
product price:Â
$
56.99
/pk of 6, $9.50/ea
Key Features
Nominal Width
20 in
Actual Width
19-3/4 in
Nominal Depth
1 in
Nominal Filter Size
20" x 24" x 1"
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-06-20241
- Zoro #
- G924172781
- UPC #
- 810133786753
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.