21.5x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-215241
- Zoro # G524172815
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Width
21-1/2 in
Air Filter Capacity
High
Actual Height
24 in
Actual Depth
3/4 in
Actual Width
21-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-215241
- Zoro #
- G524172815
- UPC #
- 810133784384
- Country of Origin
- United States
Dimensions
- Nominal Width
- 21-1/2 in
- Actual Height
- 24 in
- Actual Depth
- 3/4 in
- Actual Width
- 21-1/2 in
- Nominal Height
- 24 in
- Nominal Filter Size
- 21.5" x 24" x 1"
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.