22x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-22241
- Zoro # G324173340
product price:Â
$
74.99
/pk of 6, $12.50/ea
Key Features
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Nominal Width
22 in
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-22241
- Zoro #
- G324173340
- UPC #
- 810091186619
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Nominal Filter Size
- 22" x 24" x 1"
- Actual Height
- 23-3/4 in
- Actual Width
- 21-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.