22x37x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-22371
- Zoro # G024173350
product price:Â
$
88.99
/pk of 6, $14.83/ea
Key Features
Actual Width
21-3/4 in
Nominal Height
37 in
Actual Depth
3/4 in
Performance Rating
Merv 8
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-22371
- Zoro #
- G024173350
- UPC #
- 810133786296
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 21-3/4 in
- Nominal Height
- 37 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 22" x 37" x 1"
- Actual Height
- 36-3/4 in
- Nominal Width
- 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.