24x24x4 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-24244
- Zoro # G024172551
product price:Â
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Actual Width
23-1/2 in
Performance Rating
Merv 13
Nominal Depth
4 in
Nominal Height
24 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-24244
- Zoro #
- G024172551
- UPC #
- 840440270157
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Width
- 23-1/2 in
- Nominal Depth
- 4 in
- Nominal Height
- 24 in
- Nominal Width
- 24 in
- Actual Height
- 23-1/2 in
- Actual Depth
- 3.63 in
- Nominal Filter Size
- 24" x 24" x 4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.