Shop SIMPLY
See all product information
Create Account
29.75x31.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-297531751
- Zoro # G524172631
product price:Â
$
75.99
/pk of 4, $19.00/ea
Key Features
Actual Width
29-3/4 in
For Use With (Systems)
HVAC System
Nominal Height
31-3/4 in
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-297531751
- Zoro #
- G524172631
- UPC #
- 810133784766
- Country of Origin
- United States
Dimensions
- Actual Width
- 29-3/4 in
- Nominal Height
- 31-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 31-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 29.75" x 31.75" x 1"
- Nominal Width
- 29-3/4 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.