Shop SIMPLY
See all product information
Create Account
28x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2852951
- Zoro # G524173300
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Nominal Height
29-1/2 in
Frame or Header Material
Pleated
Actual Height
29-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-2852951
- Zoro #
- G524173300
- UPC #
- 810133784728
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 29-1/2 in
- Actual Height
- 29-1/2 in
- Nominal Filter Size
- 28" x 29.5" x 1"
- Nominal Width
- 28 in
- Actual Depth
- 3/4 in
- Actual Width
- 28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.