Shop SIOUX TOOLS
See all product information
Create Account
VERT GRNDR 5HP 7" 6K RPM T27
- Mfr # VG50D607
- Zoro # G424296277
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
96 scfm
Air Inlet Connection Size
1/2 in
Spindle Thread Size
5/8"-11
Air Pressure
90 psig
Includes
Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG50D607
- Zoro #
- G424296277
- UPC #
- 781150512888
- Country of Origin
- Taiwan, Province of China
- Item
- Air-Powered Grinder
- Air Consumption
- 96 scfm
- Air Pressure
- 90 psig
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
- Power Source
- Air Powered
- Air Inlet Gender
- Female
- Variable Speed
- Yes
- Grinder Type
- Vertical Type 27
- Exhaust Location
- Side
- Tool Life
- Ultra Durable
- Grinder Orientation
- Vertical
- Repairable
- Yes
- Safety Features
- Governed Speed
- Vibration Level
- 4 m/sq sec
- Horsepower
- 5 hp
- For Wheel Type
- Type 27
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Speed - Maximum
- 6,000 RPM
- Air Inlet Type
- NPT
- Standards
- CE
- Tool Weight
- 11 lb
- Switch Type
- Lockoff Lever
Dimensions
- Air Inlet Connection Size
- 1/2 in
- Spindle Thread Size
- 5/8"-11
- Hose Size - Minimum
- 3/4 in
- Wheel Diameter
- 7 in
- Overall Length
- 8 13/32 in
Description
Air-Powered Grinder, Wheel Diameter 7 in, Horsepower 5 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.