Shop SIOUX TOOLS

ANGLE DIE GRNDR 12K RPM 1/4"

  • Mfr # SAG7S12
  • Zoro # G924296418

product price: 
$
915.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Right Angle
Includes
Collet, Wrenches
Application
Grinding
Air Consumption
25 scfm
Tool Weight
2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG7S12
Zoro #
G924296418
UPC #
781150388018
Country of Origin
United States
Item
Air-Powered Grinder
Tool Style
Right Angle
Includes
Collet, Wrenches
Application
Grinding
Air Consumption
25 scfm
Tool Weight
2 lb
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Air Inlet Type
NPT
Tool Series
200
Air Pressure
90 psig
Power Source
Air Powered
Speed - Maximum
12,000 RPM
Horsepower
0.7 hp
Grip Style
Right Angle
Standards
CE
Switch Type
Lockoff Lever
Exhaust Location
Front
Switch Location
Top
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Accessory Free Tool Change
Yes
Dust Management
None
Bearing Type
Ball
Handle Material
Aluminum
Air Inlet Gender
Female
Anti-Vibration Technology
No
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Case Included
No

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Overall Length
6 1/2 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
6 1/2 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.