Shop SIOUX TOOLS

0.3 HP DIE GRINDER 25,000

  • Mfr # SDG03S25M6
  • Zoro # G024296646

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
25,000 RPM
Switch Type
Lockoff Lever
Grip Style
Straight
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG03S25M6
Zoro #
G024296646
UPC #
781150387080
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
25,000 RPM
Switch Type
Lockoff Lever
Grip Style
Straight
Air Inlet Type
NPT
Standards
CE
Tool Series
200
Horsepower
0.3 hp
Includes
Collet, Wrenches
Air Pressure
90 psig
Features
Built-In Speed Control
Tool Weight
1 lb
Tool Style
Straight
Power Source
Air Powered
Application
Grinding
Air Consumption
11 scfm
Case Included
No
Bearing Type
Ball
Air Inlet Gender
Female
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Handle Material
Aluminum with Rubber Grip
Anti-Restart Technology
Yes
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Accessory Free Tool Change
Yes
Vibration Level
2.09 m/sq sec
Switch Location
Top
Anti-Vibration Technology
Yes
Number of Speed Settings
Adjustable

Dimensions

Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Overall Length
6 1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 1/4 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.