Shop SIOUX TOOLS

EXT DIE GRINDR 18K CONE WHEEL

  • Mfr # STXG10S18CW
  • Zoro # G024296639

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Lockoff Lever
Speed - Maximum
18,000 RPM
Application
Grinding
Overall Length
12 3/16 in
Power Source
Air Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STXG10S18CW
Zoro #
G024296639
UPC #
781150512734
Country of Origin
United States
Item
Air-Powered Grinder
Switch Type
Lockoff Lever
Speed - Maximum
18,000 RPM
Application
Grinding
Power Source
Air Powered
Tool Style
Straight Extended
Air Inlet Type
NPT
Air Pressure
90 psig
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Bearing Type
Ball
Air Consumption
30 scfm
Number of Speed Settings
Adjustable
Horsepower
1 hp
Tool Weight
2.2 lb
Standards
CE
Robot Mounting Components Included
Tool Only
Anti-Restart Technology
Yes
Safety Features
Lock-Off Throttle Lever
Switch Location
Top
Material Application
Steel; Wood
Accessory Free Tool Change
Yes
Handle Material
Aluminum with Composite Cover
Air Inlet Gender
Female
Anti-Vibration Technology
Yes
Includes
Collet, Wrenches
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Case Included
No
Tool Life
Long Lasting
Grip Style
Straight

Dimensions

Overall Length
12 3/16 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
12 3/16 in
Spindle Thread Size
3/8"-24

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size Not Applicable, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.