Shop SIOUX TOOLS
See all product information
Create Account
AGL GNDR EXT .3HP 12K 1/4IN
- Mfr # SAG03X12
- Zoro # G924296517
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
12,000 RPM
Horsepower
0.3 hp
Repairable
Yes
Air Inlet Gender
Female
Tool Life
Long Lasting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAG03X12
- Zoro #
- G924296517
- UPC #
- 781150510815
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Speed - Maximum
- 12,000 RPM
- Horsepower
- 0.3 hp
- Repairable
- Yes
- Air Inlet Gender
- Female
- Tool Life
- Long Lasting
- Frequency of Use
- Maintenance to Light Production
- Air Inlet Type
- NPT
- Grinder Orientation
- Right Angle
- Variable Speed
- Yes
- Air Consumption
- 11 scfm
- Power Source
- Air Powered
- Switch Type
- Lockoff Lever
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 9 1/2 in
Description
Air-Powered Grinder, Wheel Diameter Not Applicable, Horsepower 0.3 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size Not Applicable, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.