Shop SIOUX TOOLS
See all product information
Create Account
0.6 HP 1/4IN DRILL NR 300 RPM
- Mfr # SDR6P3N2
- Zoro # G224296545
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Reversible
No
Side to Center
4/5 in
Handle Material
Rubber
Air Consumption
25 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P3N2
- Zoro #
- G224296545
- UPC #
- 781150512178
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- No
- Side to Center
- 4/5 in
- Handle Material
- Rubber
- Air Consumption
- 25 scfm
- Handle Type
- Pistol-Grip
- Power Source
- Air-Powered
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 2.1 lb
- Repairable
- Yes
- Free Speed
- 300 RPM
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Variable Speed
- No
- Horsepower
- 0.6 hp
- Air Pressure
- 90 psig
- Drill Chuck Type
- Keyed
- Housing Material
- Aluminum
- Application
- Drilling
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Overall Length
- 6 13/16 in
Description
Air-Powered Drill, Free Speed 300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/16 in, Tool Weight 2.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.