1 SQ DR IMPACT WRENCH LONG
- Mfr # IW1000MP-8H8
- Zoro # G624296183
product price:Â
$
2,312.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/2 in
Air Inlet Type
NPT
Impact Rated
Yes
Bolt Capacity - Maximum
1 in
Handle Type
D-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1000MP-8H8
- Zoro #
- G624296183
- UPC #
- 781150510747
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Air Inlet Type
- NPT
- Impact Rated
- Yes
- Bolt Capacity - Maximum
- 1 in
- Handle Type
- D-Handle
- Retainer Type
- Through Hole, Friction Ring
- Tool Weight
- 20.7 lb
- Standards
- CE
- Air Consumption
- 52 scfm
- Power Source
- Air-Powered
- Impact Sound Level
- 99 dBA
- Free Speed
- 6,500 RPM
- Housing Material
- Steel
- Drive Shape
- Square
- Vibration Level
- 6.93 m/sq sec
- Air Pressure
- 90 psig
- Features
- Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
- Air Pressure - Maximum
- 90 psig
Dimensions
- Air Inlet Connection Size
- 1/2 in
- Drive Size
- 1 in
- Hose Size - Minimum
- 3/4 in
- Overall Length
- 22 5/16 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 52 scfm, Air Pressure 90 psig, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 99 dBA, Drive Size 1 in, Retainer Type Through Hole, Friction Ring, Vibration Level 6.93 m/sq sec, Overall Length 22 5/16 in, Housing Material Steel, Handle Type D-Handle, Tool Weight 20.7 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.