Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 3/8" DRILL REV 2,500 RPM
- Mfr # SDR10P25R3
- Zoro # G724296281
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Drill Chuck Type
Keyed
Free Speed
2,500 RPM
Air Pressure
90 psig
Includes
3-Jaw Chuck and Key
Side to Center
4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P25R3
- Zoro #
- G724296281
- UPC #
- 781150260703
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Drill Chuck Type
- Keyed
- Free Speed
- 2,500 RPM
- Air Pressure
- 90 psig
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Air Inlet Type
- NPT
- Application
- Drilling
- Reversible
- Yes
- Gear Train
- Planetary
- Horsepower
- 1 hp
- Handle Material
- Rubber
- Tool Weight
- 2.6 lb
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Power Source
- Air-Powered
- Repairable
- Yes
Dimensions
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 7 19/32 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.