Shop SIOUX TOOLS

INLINE DRILL, 3000 RPM, 1/4" KEYED CHUCK

  • Mfr # SDR4S30N2L
  • Zoro # G824296075

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.4 hp
Drilling Capacity in Cast Iron
0 in
Tool Weight
1.8 lb
Power Source
Air-Powered
Handle Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4S30N2L
Zoro #
G824296075
UPC #
781150511911
Country of Origin
United States
Item
Air-Powered Drill
Horsepower
0.4 hp
Drilling Capacity in Cast Iron
0 in
Tool Weight
1.8 lb
Power Source
Air-Powered
Handle Material
Composite
Drilling Capacity in Wood
0 in
Free Speed
3,000 RPM
Air Inlet Type
NPT
Throttle Type
Lever
Application
Drilling
Air Consumption
21 scfm
Reversible
No
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure
90 psig
Exhaust Location
Rear
Variable Speed
No
Drill Chuck Type
Keyed
Handle Type
In-Line
Air Inlet Gender
Female
Bearing Design
Needle
Housing Material
Aluminum
Repairable
Yes
Drilling Capacity in Steel
0 in
Side to Center
7/10 in
Tool Series
Signature Series
Drilling Capacity in Aluminum
0 in
Chuck Material
Metal
Gear Train
Planetary
Includes
3-Jaw Chuck and Key
Number of Speed Settings
Continuous

Dimensions

Overall Height
7 13/32 in
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
Overall Length
7 13/32 in
Spindle Thread Size
3/8"-24
Chuck Size
1/4 in
Air Inlet Connection Size
1/4 in
Overall Width
1 13/32 in

Description

Air-Powered Drill, Free Speed 3,000 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/32 in, Right Angle Length Not Applicable, Tool Weight 1.8 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.