Shop SIOUX TOOLS

EXT 18K RPM ANGLE DIE GNDR 1/4

  • Mfr # SAG10AX18
  • Zoro # G924296630

product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Vibration Level
4.81 m/sq sec
Tool Weight
3.2 lb
Tool Series
200
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG10AX18
Zoro #
G924296630
UPC #
781150387639
Country of Origin
United States
Item
Air-Powered Grinder
Vibration Level
4.81 m/sq sec
Tool Weight
3.2 lb
Tool Series
200
Features
Spiral Bevel Gears, Steel Angle Head
Standards
CE
Air Inlet Type
NPT
Grip Style
Right Angle
Air Consumption
30 scfm
Application
Grinding
Horsepower
1 hp
Power Source
Air Powered
Speed - Maximum
18,000 RPM
Includes
Collet, Support Handle, Wrenches
Air Pressure
90 psig
Handle Material
Aluminum with Composite Cover
Case Included
No
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Dust Management
None
Anti-Restart Technology
Yes
Bearing Type
Ball
Switch Location
Top
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Material Application
Steel; Wood
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Overall Length
11 1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
11 1/4 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.