Shop SIOUX TOOLS
See all product information
Create Account
3" CUTOFF TOOL 25K RPM R EXH.
- Mfr # SCO10S253R
- Zoro # G624296534
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
46,089 in
Speed - Maximum
25,000 RPM
Cut-Off Wheel Orientation
Perpendicular
Overall Length
8 5/16 in
Tool Weight
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10S253R
- Zoro #
- G624296534
- UPC #
- 781150276506
- Country of Origin
- United States
- Item
- Air Cut-Off Tool
- Speed - Maximum
- 25,000 RPM
- Cut-Off Wheel Orientation
- Perpendicular
- Tool Weight
- 2 lb
- Air Consumption
- 30 scfm
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Features
- Inline, Lockoff Lever Start
- Vibration Level
- 6 ft/sq sec
- Includes
- Blade, Guard, Spindle Wrenches
- Kit Contents
- (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
- Lever Type
- Lever
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Air Inlet Gender
- Female
- Exhaust Location
- Front
- Standards
- CE
Dimensions
- Hose Size - Minimum
- 46,089 in
- Overall Length
- 8 5/16 in
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 3 in
Description
Air Cut-Off Tool, Wheel Diameter 3 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Perpendicular, Kit Contents (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 6 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.