3 PISTOL AIR DRILL-3/8IN-2150

  • Mfr # 3P1530
  • Zoro # G824296129
product price: 
$
1,825.99
/ea
Free Shipping & Returns

Key Features

Drill Chuck Type
Keyed
Reversible
No
Exhaust Location
Front
Repairable
Yes
Overall Length
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3P1530
Zoro #
G824296129
UPC #
781150104090
Country of Origin
United States
Item
Air-Powered Drill
Drill Chuck Type
Keyed
Reversible
No
Exhaust Location
Front
Repairable
Yes
Air Consumption
33 scfm
Includes
3-Jaw Chuck and Key
Bearing Design
Needle
Free Speed
2,150 RPM
Side to Center
1 3/100 in
Chuck Material
Metal
Air Pressure
90 psig
Handle Type
Pistol-Grip
Horsepower
1.2 hp
Drilling Capacity in Aluminum
0 in
Drilling Capacity in Wood
0 in
Gear Train
Planetary
Application
Drilling
Tool Life
Ultra Durable
Air Inlet Type
NPT
Drilling Capacity in Steel
0 in
Air Inlet Gender
Female
Drilling Capacity in Cast Iron
0 in
Throttle Type
Trigger
Tool Weight
4.3 lb
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Material
Rubber
Housing Material
Aluminum
Number of Speed Settings
Continuous
Tool Series
3-Series
Variable Speed
No
Power Source
Air-Powered

Dimensions

Overall Length
7 1/2 in
Air Inlet Connection Size
1/4 in
Chuck Size
3/8 in
Spindle Screw Size
1/2 in
Overall Width
2 13/32 in
Spindle Thread Size
1/2"-20
Hose Size - Minimum
3/8 in
Overall Height
7 in

Description

Air-Powered Drill, Free Speed 2,150 RPM, Handle Material Rubber, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 1/2 in, Right Angle Length Not Applicable, Tool Weight 4.3 lb

Ratings & reviews