Shop SIOUX TOOLS

AGL DIE GRINDER .5HP 23K 1/4IN

  • Mfr # SAG05S23S
  • Zoro # G224296613

product price: 
$
588.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
23 scfm
Overall Length
6 3/8 in
Tool Weight
1.55 lb
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Style
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S23S
Zoro #
G224296613
UPC #
781150387417
Country of Origin
United States
Item
Air-Powered Grinder
Air Consumption
23 scfm
Tool Weight
1.55 lb
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Style
Right Angle
Includes
Collet, Wrenches
Air Inlet Type
NPT
Standards
CE
Air Pressure
90 psig
Horsepower
0.5 hp
Application
Grinding
Speed - Maximum
23,000 RPM
Tool Series
300
Power Source
Air Powered
Switch Type
Lockoff Lever
Grip Style
Right Angle
Material Application
Steel; Wood
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Tool Life
Long Lasting
Safety Features
Lock-Off Throttle Lever
Bearing Type
Ball
Anti-Restart Technology
Yes
Vibration Level
3.57 m/sq sec
Case Included
No
Handle Material
Aluminum with Rubber Grip
Anti-Vibration Technology
Yes
Switch Location
Top
Number of Speed Settings
Adjustable
Robot Mounting Components Included
Tool Only
Accessory Free Tool Change
Yes

Dimensions

Overall Length
6 3/8 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
6 3/8 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.