Shop SIOUX TOOLS
See all product information
Create Account
A RIVETER TRI CYL LESS JAW
- Mfr # SZEA9000
- Zoro # G924296616
product price:Â
$
4,671.99
/ea
Free Shipping & Returns
Key Features
Exhaust Location
Side
Hose Size - Minimum
3/8 in
Tool Weight
5.5 lb
Includes
Tool Only
Tool Life
Long Lasting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA9000
- Zoro #
- G924296616
- UPC #
- 781150438133
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Height
- 14 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Overall Width
- 2 3/4 in
- Overall Length
- 14 1/2 in
- Stroke Length
- 5/8 in
Details
- Item
- Air A-Riveter
- Exhaust Location
- Side
- Tool Weight
- 5.5 lb
- Includes
- Tool Only
- Tool Life
- Long Lasting
- Air Pressure - Minimum
- 90 psi
- Air Pressure - Maximum
- 90 psig
- Housing Material
- Aluminum
- Standards
- CE
- Power Source
- Air-Powered
- Features
- CR-1 - Triple Cylinder, Safety Throttle
- Repairable
- Yes
- Includes Mandrel Collection
- No
- Air Inlet Type
- NPT
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Inlet Gender
- Female
- Pulling Force
- 9,000 lbf
- Material
- Steel
Description
Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 9,000 lbf, Stroke Length 5/8 in, Nose Length Not Applicable, Overall Length 14 1/2 in, Overall Height 14 1/2 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 5.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.