Shop SIOUX TOOLS

AGL DIE GNDR .5HP 18K 6mm

  • Mfr # SAG05S18M6
  • Zoro # G124296546

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Anti-Vibration Technology
Yes
Power Source
Air Powered
Case Included
No
Air Inlet Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S18M6
Zoro #
G124296546
UPC #
781150510907
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Anti-Vibration Technology
Yes
Power Source
Air Powered
Case Included
No
Air Inlet Gender
Female
Exhaust Location
Rear
Switch Location
Top
Vibration Level
5.19 m/sq sec
Horsepower
0.8 hp
Bearing Type
Ball
Robot Mounting Components Included
Tool Only
Air Pressure
90 psig
Standards
CE
Handle Material
Aluminum with Rubber Grip
Tool Life
Long Lasting
Includes
Collet, Wrenches
Tool Series
200
Safety Features
Lock-Off Throttle Lever
Dust Management
None
Air Consumption
23 scfm
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Air Inlet Type
NPT
Tool Style
Right Angle
Accessory Free Tool Change
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Grip Style
Right Angle
Repairable
Yes
Material Application
Steel; Wood
Number of Speed Settings
Adjustable
Speed - Maximum
18,000 RPM
Tool Weight
1.7 lb
Anti-Restart Technology
Yes
Switch Type
Lockoff Lever

Dimensions

Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm

Description

Air-Powered Grinder, Horsepower 0.8 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.