Shop SIOUX TOOLS

AGL DIE GNDR .5HP 18K 6mm

  • Mfr # SAG05S18M6S
  • Zoro # G224296422

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Robot Mounting Components Included
Tool Only
Tool Style
Right Angle
Exhaust Location
Rear
Air Pressure
90 psig
Handle Material
Aluminum with Rubber Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S18M6S
Zoro #
G224296422
UPC #
781150510914
Country of Origin
United States
Item
Air-Powered Grinder
Robot Mounting Components Included
Tool Only
Tool Style
Right Angle
Exhaust Location
Rear
Air Pressure
90 psig
Handle Material
Aluminum with Rubber Grip
Tool Series
300
Switch Location
Top
Tool Life
Long Lasting
Includes
Collet, Wrenches
Vibration Level
5.19 m/sq sec
Air Inlet Gender
Female
Dust Management
None
Frequency of Use
Frequent Maintenance to Heavy Production
Safety Features
Lock-Off Throttle Lever
Accessory Free Tool Change
Yes
Horsepower
0.7 hp
Air Consumption
23 scfm
Air Inlet Type
NPT
Tool Weight
1.7 lb
Standards
CE
Power Source
Air Powered
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Speed - Maximum
18,000 RPM
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Repairable
Yes
Bearing Type
Ball
Application
Grinding
Case Included
No
Number of Speed Settings
Adjustable
Grip Style
Right Angle
Material Application
Steel; Wood
Switch Type
Lockoff Lever

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.