Shop SIOUX TOOLS

ANGLE DIE GRNDR 15K RPM 6mm

  • Mfr # SAG7S15M6
  • Zoro # G824296259

product price: 
$
915.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Tool Series
200
Application
Grinding
Standards
CE
Air Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG7S15M6
Zoro #
G824296259
UPC #
781150413932
Country of Origin
United States
Item
Air-Powered Grinder
Air Pressure
90 psig
Tool Series
200
Application
Grinding
Standards
CE
Air Inlet Type
NPT
Switch Type
Lockoff Lever
Grip Style
Right Angle
Exhaust Location
Front
Air Consumption
25 scfm
Tool Style
Right Angle
Includes
Collet, Wrenches
Tool Weight
2 lb
Speed - Maximum
15,000 RPM
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Power Source
Air Powered
Horsepower
0.7 hp
Case Included
No
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Throttle Lever
Accessory Free Tool Change
Yes
Handle Material
Aluminum
Bearing Type
Ball
Tool Life
Long Lasting
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Material Application
Steel; Wood
Dust Management
None
Anti-Vibration Technology
No
Switch Location
Top
Number of Speed Settings
Adjustable

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
6 mm
Overall Length
6 1/2 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
6 1/2 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.