Shop SIOUX TOOLS
See all product information
Create Account
MATERIAL REMOVAL TOOL
- Mfr # SMR05S354
- Zoro # G724296519
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
3,500 RPM
Tool Life
Long Lasting
Air Inlet Gender
Female
Standards
CE
Safety Features
Planetary Gear for Increased Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR05S354
- Zoro #
- G724296519
- UPC #
- 781150512239
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Speed - Maximum
- 3,500 RPM
- Tool Life
- Long Lasting
- Air Inlet Gender
- Female
- Standards
- CE
- Safety Features
- Planetary Gear for Increased Torque
- Power Source
- Air Powered
- Grinder Orientation
- Right Angle
- Air Pressure
- 90 psig
- Exhaust Location
- Rear
- Variable Speed
- No
- Tool Weight
- 2 lb
- Horsepower
- 0.5 hp
- Air Consumption
- 28 scfm
- Switch Type
- Lockoff Lever
- Air Inlet Type
- NPT
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Vibration Level
- 2 m/sq sec
- Includes
- 68813 Fine Belt, 68814 Coarse Belt, 68815 Eraser, Support Handle
- Repairable
- Yes
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 12 in
Description
Air-Powered Grinder, Wheel Diameter Not Applicable, Horsepower 0.5 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size Not Applicable, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.