Shop SIOUX TOOLS

ANGLE DIE GRNDR 18K RPM 1/4IN

  • Mfr # SAG7S18
  • Zoro # G524296146

product price: 
$
930.99
/ea
Free Shipping & Returns

Key Features

Collet Size
1/4 in
Speed - Maximum
18,000 RPM
Tool Style
Right Angle
Hose Size - Minimum
3/8 in
Horsepower
0.7 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG7S18
Zoro #
G524296146
UPC #
781150387998
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
18,000 RPM
Tool Style
Right Angle
Horsepower
0.7 hp
Power Source
Air Powered
Exhaust Location
Front
Standards
CE
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
2 lb
Air Inlet Type
NPT
Air Pressure
90 psig
Grip Style
Right Angle
Includes
Collet, Wrenches
Tool Series
200
Air Consumption
25 scfm
Switch Type
Lockoff Lever
Application
Grinding
Anti-Vibration Technology
No
Material Application
Steel; Wood
Number of Speed Settings
Adjustable
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Anti-Restart Technology
Yes
Case Included
No
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Throttle Lever
Robot Mounting Components Included
Tool Only
Bearing Type
Ball
Tool Life
Long Lasting
Switch Location
Top
Air Inlet Gender
Female
Handle Material
Aluminum

Dimensions

Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
6 1/2 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
6 1/2 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.