AGL SANDER .5HP 12K
- Mfr # SAS05S122-20
- Zoro # G424296543
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Abrasive Mount Type
Threaded Shank
Tool Life
Long Lasting
Air Inlet Type
NPT
Hose Size - Minimum
3/8 in
Air Consumption
23 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS05S122-20
- Zoro #
- G424296543
- UPC #
- 781150511010
- Country of Origin
- United States
- Item
- Air Disc Sander
- Abrasive Mount Type
- Threaded Shank
- Tool Life
- Long Lasting
- Air Inlet Type
- NPT
- Air Consumption
- 23 scfm
- Repairable
- Yes
- Required Pressure
- 90 psi
- Air Inlet Gender
- Female
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Series
- SAS
- Exhaust Location
- Rear
- Includes
- Spindle Wrenches
- Handle Type
- Right Angle
- Tool Weight
- 1.6 lb
- Horsepower
- 0.5 hp
- Throttle Type
- Lockoff Lever
- Standards
- CE
- Product Type
- Right Angle Disc Sander
- Speed Settings
- Variable
- Vacuum Type
- Non-Vacuum
- Power Source
- Air-Powered
- Vibration Level
- 1.78 m/sq sec
- Disc Speed - Maximum
- 12,000 RPM
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 7/8 in
- Spindle Thread Size
- 1/4"-20
- Air Inlet Connection Size
- 1/4 in
Description
Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Air Consumption 23 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 1/4 In.-20, Tool Series SAS, Exhaust Location Rear, Vibration Level 1.78 m/sq sec, Tool Weight 1.6 lb, Air Inlet Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.