Shop SIOUX TOOLS

DIE GRINDER 12K RR EXH 6mm

  • Mfr # SDG10S12M6R
  • Zoro # G224296521

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Straight
Speed - Maximum
12,000 RPM
Overall Length
7 1/2 in
Application
Grinding
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10S12M6R
Zoro #
G224296521
UPC #
781150268020
Country of Origin
United States
Item
Air-Powered Grinder
Tool Style
Straight
Speed - Maximum
12,000 RPM
Application
Grinding
Air Pressure
90 psig
Includes
Collet, Collet Guard, Wrenches
Grip Style
Straight
Tool Series
200
Power Source
Air Powered
Standards
CE
Air Inlet Type
NPT
Tool Weight
1.7 lb
Horsepower
1 hp
Switch Type
Lockoff Lever
Air Consumption
30 scfm
Features
Built-In Speed Control
Dust Management
None
Air Inlet Gender
Female
Handle Material
Aluminum with Composite Cover
Tool Life
Long Lasting
Switch Location
Top
Anti-Restart Technology
Yes
Safety Features
Lock-Off Throttle Lever
Vibration Level
2.7 m/sq sec
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Case Included
No
Accessory Free Tool Change
Yes
Bearing Type
Ball
Number of Speed Settings
Adjustable
Frequency of Use
Frequent Maintenance to Heavy Production
Material Application
Steel; Wood

Dimensions

Overall Length
7 1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Fits Chest Size
Built-In Speed Control
Length
7 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.