Shop SIOUX TOOLS

ANGLE DIE GRIND (ALM) 12K GRIP

  • Mfr # SAGA1AX12G
  • Zoro # G724296083

product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Features
Spiral Bevel Gears, Steel Angle Head
Air Inlet Connection Size
1/4 in
Standards
CE
Speed - Maximum
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAGA1AX12G
Zoro #
G724296083
UPC #
781150443434
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Features
Spiral Bevel Gears, Steel Angle Head
Standards
CE
Speed - Maximum
12,000 RPM
Air Consumption
30 scfm
Air Inlet Type
NPT
Tool Weight
2.9 lb
Horsepower
1 hp
Tool Series
200
Power Source
Air Powered
Air Pressure
90 psig
Grip Style
Right Angle
Includes
Collet, Support Handle, Wrenches
Exhaust Location
Front
Bearing Type
Ball
Anti-Vibration Technology
Yes
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Throttle Lever
Switch Location
Top
Case Included
No
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Material Application
Steel; Wood
Accessory Free Tool Change
Yes
Handle Material
Aluminum with Rubber Grip
Number of Speed Settings
Adjustable
Dust Management
None
Switch Type
Lockoff Lever
Tool Style
Right Angle Extended

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Overall Length
10 1/2 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.