Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 1/2 KEYLESS 2600RPM
- Mfr # SDR10P26NL4
- Zoro # G124296256
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Gear Train
Planetary
Air Pressure
90 psig
Drill Chuck Type
Keyless
Air Consumption
30 scfm
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P26NL4
- Zoro #
- G124296256
- UPC #
- 781150511256
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Drill Chuck Type
- Keyless
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Repairable
- Yes
- Horsepower
- 1 hp
- Free Speed
- 2,600 RPM
- Air Inlet Type
- NPT
- Application
- Drilling
- Variable Speed
- No
- Side to Center
- 4/5 in
- Tool Weight
- 2.7 lb
- Handle Type
- Pistol-Grip
- Reversible
- No
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Chuck Size
- 1/2 in
- Overall Length
- 6 11/16 in
- Spindle Screw Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-24
Description
Air-Powered Drill, Free Speed 2,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 11/16 in, Tool Weight 2.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.