Shop SIOUX TOOLS

DIE GNDR 23K 0.5HP 6MM -300COL

  • Mfr # SDG05S23M6S
  • Zoro # G724296090

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Hose Size - Minimum
3/8 in
Tool Style
Straight
Power Source
Air Powered
Application
Grinding
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG05S23M6S
Zoro #
G724296090
UPC #
781150415844
Country of Origin
United States
Item
Air-Powered Grinder
Tool Style
Straight
Power Source
Air Powered
Application
Grinding
Air Pressure
90 psig
Grip Style
Straight
Speed - Maximum
23,000 RPM
Includes
Collet, Wrenches
Standards
CE
Features
Built-In Speed Control
Horsepower
0.5 hp
Tool Series
300
Air Consumption
23 scfm
Tool Weight
1.2 lb
Switch Type
Lockoff Lever
Air Inlet Type
NPT
Material Application
Steel; Wood
Air Inlet Gender
Female
Bearing Type
Ball
Number of Speed Settings
Adjustable
Anti-Restart Technology
Yes
Case Included
No
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Vibration Level
1.42 m/sq sec
Handle Material
Aluminum with Rubber Grip
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Switch Location
Top
Safety Features
Lock-Off Throttle Lever
Tool Life
Long Lasting

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Overall Length
7 in
Fits Chest Size
Built-In Speed Control
Length
7 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.