DIE GRINDER 25K RR EXH 6mm

  • Mfr # SDG10S25M6R
  • Zoro # G624296251
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Lockoff Lever
Air Pressure
90 psig
Speed - Maximum
25,000 RPM
Horsepower
1 hp
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10S25M6R
Zoro #
G624296251
UPC #
781150260413
Country of Origin
United States
Item
Air-Powered Grinder
Switch Type
Lockoff Lever
Air Pressure
90 psig
Speed - Maximum
25,000 RPM
Horsepower
1 hp
Power Source
Air Powered
Grip Style
Straight
Air Consumption
30 scfm
Standards
CE
Air Inlet Type
NPT
Features
Built-In Speed Control
Tool Weight
1.7 lb
Tool Style
Straight
Application
Grinding
Tool Series
200
Includes
Collet, Collet Guard, Wrenches
Bearing Type
Ball
Accessory Free Tool Change
Yes
Dust Management
None
Switch Location
Top
Tool Life
Long Lasting
Case Included
No
Anti-Vibration Technology
Yes
Robot Mounting Components Included
Tool Only
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Handle Material
Aluminum with Composite Cover
Frequency of Use
Frequent Maintenance to Heavy Production
Vibration Level
3.44 m/sq sec
Material Application
Steel; Wood
Air Inlet Gender
Female
Safety Features
Lock-Off Throttle Lever

Dimensions

Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
7 1/2 in
Collet Size
6 mm
Fits Chest Size
Built-In Speed Control
Length
7 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews