Shop SIOUX TOOLS
See all product information
Create Account
1/4IN PISTOL DIE GRINDER 18K
- Mfr # SDG10P18
- Zoro # G924296654
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol-Grip
Speed Settings
Variable
Air Inlet Connection Size
1/4 in
Throttle Type
Trigger
Exhaust Location
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDG10P18
- Zoro #
- G924296654
- UPC #
- 781150272287
- Country of Origin
- United States
- Item
- Air Disc Sander
- Handle Type
- Pistol-Grip
- Speed Settings
- Variable
- Throttle Type
- Trigger
- Exhaust Location
- Handle
- Air Inlet Type
- NPT
- Horsepower
- 1 hp
- Repairable
- Yes
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Required Pressure
- 90 psi
- Air Consumption
- 35 scfm
- Disc Speed - Maximum
- 18,000 RPM
- Tool Life
- Long Lasting
- Vacuum Type
- Non-Vacuum
- Tool Weight
- 1.7 lb
- Air Inlet Gender
- Female
- Product Type
- Pistol Grip Die Grinder
- Tool Series
- SDG
- Abrasive Mount Type
- Collet
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 7/8 in
Description
Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Collet, Vacuum Type Non-Vacuum, Horsepower 1 hp, Air Consumption 35 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size Not Applicable, Tool Series SDG, Exhaust Location Handle, Tool Weight 1.7 lb, Air Inlet Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.