DIE GRINDER 18K FR EXH 1/4IN.
- Mfr # SDG10S18F
- Zoro # G724296113
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Application
Grinding
Horsepower
1 hp
Air Inlet Connection Size
1/4 in
Includes
Collet, Collet Guard, Wrenches
Tool Series
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDG10S18F
- Zoro #
- G724296113
- UPC #
- 781150275981
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Collet Size
- 1/4 in
- Overall Length
- 7 1/2 in
- Fits Chest Size
- Built-In Speed Control
- Length
- 7 1/2 in
Details
- Item
- DIE GRINDER 18K FR EXH 1/4IN.
- Application
- Grinding
- Horsepower
- 1 hp
- Includes
- Collet, Collet Guard, Wrenches
- Tool Series
- 200
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Features
- Built-In Speed Control
- Tool Style
- Straight
- Exhaust Location
- Front
- Speed - Maximum
- 18,000 RPM
- Power Source
- Air Powered
- Switch Type
- Safety Lever
- Air Pressure
- 90 psig
- Tool Weight
- 1.7 lb
- Vibration Level
- 4.72 m/sq sec
- Grip Style
- Straight
- Standards
- CE
Description
DIE GRINDER 18K FR EXH 1/4IN., Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Grip Style Straight, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.