Shop SIOUX TOOLS
See all product information
Create Account
4.5" EXT WHEEL GRIND(STEEL)12K
- Mfr # SWGS1AX1245
- Zoro # G524296665
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
Grinder Orientation
Right Angle
Horsepower
1 hp
Air Inlet Type
NPT
Includes
Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWGS1AX1245
- Zoro #
- G524296665
- UPC #
- 781150444073
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Grinder Orientation
- Right Angle
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Repairable
- Yes
- Power Source
- Air Powered
- Housing Material
- Steel
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Switch Type
- Lockoff Lever
- For Wheel Type
- Type 27
- Air Pressure
- 90 psig
- Standards
- CE
- Variable Speed
- Yes
- Air Consumption
- 35 scfm
- Exhaust Location
- Front
- Air Inlet Gender
- Female
- Speed - Maximum
- 12,000 RPM
- Guard Adjustment
- Tooled Adjustable
- Tool Weight
- 4 lb
- Grinder Type
- Right Angle Type 27
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Wheel Diameter
- 4 1/2 in
- Overall Length
- 10 1/2 in
- Spindle Thread Size
- 5/8"-11
Description
Air-Powered Grinder, Wheel Diameter 4 1/2 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.