Shop SIOUX TOOLS

DIE GRINDER .7HP 25K 1/4"

  • Mfr # SDG7S25FS
  • Zoro # G124296607

product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
25 scfm
Power Source
Air Powered
Switch Type
Lockoff Lever
Includes
Collet, Wrenches
Tool Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG7S25FS
Zoro #
G124296607
UPC #
781150511188
Country of Origin
United States
Item
Air-Powered Grinder
Air Consumption
25 scfm
Power Source
Air Powered
Switch Type
Lockoff Lever
Includes
Collet, Wrenches
Tool Style
Straight
Air Pressure
90 psig
Tool Weight
1.2 lb
Horsepower
0.7 hp
Application
Grinding
Tool Series
300
Speed - Maximum
25,000 RPM
Grip Style
Straight
Features
Built-In Speed Control
Standards
CE
Air Inlet Type
NPT
Exhaust Location
Front
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Vibration Level
3.1 m/sq sec
Case Included
No
Number of Speed Settings
Adjustable
Robot Mounting Components Included
Tool Only
Anti-Restart Technology
Yes
Switch Location
Top
Dust Management
None
Accessory Free Tool Change
Yes
Tool Life
Long Lasting
Air Inlet Gender
Female
Anti-Vibration Technology
No
Handle Material
Aluminum
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production

Dimensions

Overall Length
6 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.