Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 3/8IN REV 300 RPM
- Mfr # SDR10A3R3
- Zoro # G924296142
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Application
Drilling
Air Inlet Connection Size
1/4 in
Tool Weight
3.3 lb
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A3R3
- Zoro #
- G924296142
- UPC #
- 781150388131
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Tool Weight
- 3.3 lb
- Variable Speed
- No
- Power Source
- Air-Powered
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Repairable
- Yes
- Handle Type
- Right Angle
- Throttle Type
- Lever
- Air Pressure
- 90 psig
- Drill Chuck Type
- Keyed
- Horsepower
- 1 hp
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Free Speed
- 300 RPM
- Gear Train
- Planetary
- Reversible
- Yes
- Side to Center
- 4/5 in
Dimensions
- Overall Length
- 12 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 300 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.