Shop SIOUX TOOLS

STR DIE GRIND(STL)25K 6MM GRIP

  • Mfr # SDGS1S25M6G
  • Zoro # G424296130

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1 hp
Standards
CE
Air Inlet Type
NPT
Features
Built-In Speed Control
Collet Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S25M6G
Zoro #
G424296130
UPC #
781150443939
Country of Origin
United States
Item
Air-Powered Grinder
Horsepower
1 hp
Standards
CE
Air Inlet Type
NPT
Features
Built-In Speed Control
Power Source
Air Powered
Grip Style
Straight
Application
Grinding
Speed - Maximum
25,000 RPM
Air Consumption
30 scfm
Tool Style
Straight
Switch Type
Lockoff Lever
Exhaust Location
Front
Includes
Collet, Wrenches
Air Pressure
90 psig
Tool Weight
1.8 lb
Tool Life
Long Lasting
Anti-Vibration Technology
Yes
Tool Series
200
Dust Management
None
Handle Material
Steel with rubber cover
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Bearing Type
Ball
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Accessory Free Tool Change
Yes
Number of Speed Settings
Adjustable
Case Included
No
Switch Location
Top
Robot Mounting Components Included
Tool Only
Anti-Restart Technology
Yes
Vibration Level
2.13 m/sq sec

Dimensions

Collet Size
6 mm
Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.